Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Heavy Duty Door Track Protector 36" Left Orange

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Heavy Duty Door Track Protector 36" Left Orange

Item #: WB443379LRG

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 128.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
HEAVY DUTY DOOR TRACK PROTECTORS
36" Left Protector
Door track protectors improve plant safety and efficiency by reducing insurance claims and building repairs due to accidental collisions. Chamfered edge reduces risk of hand injury when lowering door. Wrap-around track design allows free door operation. Made using heavyweight 1/4" thick steel column with a 1/2" thick welded base plate. Track guard projects 7" from wall. 10" x 10" base plate allows floor anchoring with three pre-drilled 5/8" diameter holes or can be mounted to walls (hardware not included). Powder coat finish.

Product Specifications

    • Base Model Number443379 443379L
    • BASE WIDTH INCHES10
    • BASE LENGTH INCHES10
    • HEIGHT INCHES36
    • BRANDBluff Manufacturing
    • COLOR FINISHOrange
    • THICKNESS INCHES1/4
    • ASSEMBLEDAll Welded
    • MANUFACTURERS PART NUMBERDG36L-HD-GO
    • WEIGHT LBS43
    • CONSTRUCTIONSteel
    • BASE THICKNESS INCHES1/2
    • TYPELeft

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!