Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Surface Bumper Guard with Steel Support, Type H+, 39-3/8"L x 2-3/8"W x 2-3/8"H

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Surface Bumper Guard with Steel Support, Type H+, 39-3/8"L x 2-3/8"W x 2-3/8"H

Item #: WB436603

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $110.95 ea.
5+ $101.95 ea.
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Surface Bumper Guard Type H+ with Steel Support 39-3/8 x 2-3/8 x 2-3/8

These soft cushioned bumper guards protect surfaces and reduce impact. Bright yellow and black finish offers high visibility, even at night. Bumper cushioning is made with recyclable polyurethane foam that resists dry, hot environments from 80-176°F. Durable acrylic adhesive is aging resistant. Surface Bumper has a flat back with 2 self-adhesive strips to apply to walls, machines and other flat surfaces. Protective foil cover ensures colors don't wear off, even after heavy use.

Documents are in PDF format

Product Specifications

    • LENGTH INCHES39-3/8
    • WIDTH INCHES2-3/8
    • COLORYellow/Black
    • BRANDAmerican Permalight
    • CONSTRUCTIONRecyclable Polyurethane Foam
    • DESCRIPTIONSurface Bumper Guard with Steel Support
    • MANUFACTURERS PART NUMBER82-0436
    • MODEL436603
    • MOUNT TYPESteel Support & Anchors
    • PACKAGE QUANTITY1
    • TYPEH+
    • MOUNT STYLEStainless Steel Support
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed