Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
City Post® Anchor Cup Plug, 800BASE218

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

City Post® Anchor Cup Plug, 800BASE218

Item #: WBB2053291

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7.10
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
City Post® Anchor Cup Plug, 800BASE218

The City Post® Anchor Cup Plug / Cap is used to keep anchor cups free of dirt and debris when a City Post® is not installed. This product features quick installation, secure retention and easy removal.
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES2
    • WIDTH INCHES2
    • HEIGHT INCHES2
    • COLOR FINISHBlack
    • BRANDPexco
    • CONSTRUCTIONAluminum
    • DESCRIPTIONAnchor Cup Plug Cap
    • DIAMETER INCHES2
    • MANUFACTURERS PART NUMBER800BASE218
    • PACKAGE QUANTITY1
    • TYPEAnchor Cup
    • INCLUDESAnchor Cup Plug Cap Only
    • CERTIFICATIONSImpact Tested, MUTCD and NCHRP 350-Compliant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!