Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ConePro 600 Orange Traffic Cone Mount Retracting Belt Barrier, 15' Red/White Diagonal Stripe Belt

Rollover image to zoom in

Click image to enlarge

See all 56 items in product family

ConePro 600 Orange Traffic Cone Mount Retracting Belt Barrier, 15' Red/White Diagonal Stripe Belt

Item #: WBB1904228

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 64.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ConePro 600 Orange Traffic Cone Mount Retracting Belt Barrier, 15' Red/White Diagonal Stripe Belt

ConePro is a light, portable retracting belt unit that fits onto most types of traffic cones and is more effective at restricting access than cones alone. ConePro has a heavy duty nylon belt that won't fray or break even in the toughest conditions. A belt lock prevents accidental belt release.

Traffic Cones Sold Separately. Click here to see the collection of Traffic Cones.

Documents

Documents are in PDF format

Product Specifications

    • HEIGHT INCHES11-1/4
    • COLOR FINISHOrange
    • BASE DIAMETER INCHES6
    • BELT COLORRed/White Diagonal Striped
    • BELT LENGTH FEET15
    • BRANDQueue Solutions
    • CONSTRUCTIONPlastic
    • DESCRIPTIONConePro 600 Retracting Belt Barrier
    • MANUFACTURERS PART NUMBERCP600O-RW150
    • PACKAGE QUANTITY1
    • TYPETraffic Cone Mount For Long Spans
    • WEIGHT LBS2.2
    • BELT MATERIALHeavy Duty Woven Nylon
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed