Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Traffic Barricades

Traffic barricades are designed to direct and control vehicular traffic by indicating lane closures, detours, or restricted areas, contributing to organized and safe traffic flow. They also facilitate organized crowd control during events, parades, or public gatherings, ensuring the safety of participants and spectators. The barricades are constructed in bright and reflective colors to ensure high visibility during day and night, enhancing overall safety. They are ideal for construction zones, special events, parking facilities, and more.
101 Results

Type

View All Type

Length Range (in)

Reflective

Width Range (in)

View All Brand
View All Height
View All Color
View All Price
101 Results
Compare
BESTSELLER
1
1
$229.95
Ships in 4 Business Days

Barricade Frame Material

Polyethylene

Length

60 in

Width

16 in

Height

24 in

Compare
BESTSELLER
1
1
$87.95
Ships in 5 Business Days

Panel Length

96 in

Panel Width

8 in

Barricade Frame Material

Plastic

Length

28 in

Compare
1
1
$1,249.00
Ships in 10 Business Days

Length

72

Width

72 in

Height

72 in

Compare
1
1
$125.95
Ships in 5 Business Days

Panel Length

24 in

Panel Width

12 in

Barricade Frame Material

Steel

Length

24 in

Compare
1
1
$69.95
Ships in 5 Business Days

Panel Length

24 in

Panel Width

8 in

Barricade Frame Material

Plastic

Length

24-3/8 in

Compare
1
1
$72.95
Ships in 7 Business Days

Panel Length

72 in

Panel Width

8 in

Barricade Frame Material

Plastic

Length

28 in