Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Reflector 3" W X 6" H White - Pkg Qty 2

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

Reflector 3" W X 6" H White - Pkg Qty 2

Item #: WB269114WH

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

$2.53 each

Sold in packages of 2

Price: $5.06

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SURFACE MOUNT FLEXIBLE STAKES
Self-Adhesive Reflector
Self-Adhesive Reflectors offer maximum visibility. Reflectors measure 3"W x 6"H. Self-adhesive application. Stakes fit one reflector per side; requires 2 reflectors for each stake. Reflector is sold pack of 2. FAA approved. Easy assembly.

Product Specifications

    • WIDTH INCHES3
    • HEIGHT INCHES6
    • COLOR FINISHWhite
    • BRANDVestil
    • MANUFACTURERS PART NUMBERVGLT-RT-W
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Traffic Sticks

Your review: good value and delivery was on-time.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!