Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
12' Heavy Duty Split Pole Warning Whip w/o Light, 12"x11" Green Rectangle Flag

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

12' Heavy Duty Split Pole Warning Whip w/o Light, 12"x11" Green Rectangle Flag

Item #: WBB639650

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $142.99 Save up to 21%
Price: $ 112.95
Product Information
Customer Review
Product Q&A
12' Heavy Duty Split Pole Warning Whip w/o Light, 12"x11" Green Rectangle Flag

Warn others of your vehicle's presence by attaching a Heavy Duty Split Pole Flagstaff™ Warning Whip to your off-road vehicle. These segmented whips have a Quick Disconnect connection in the center so they can quickly be broken down into manageable pieces for storage in a toolbox, trunk, or the back of the truck. With either High-Vis flag or flag and light, these warning whips provide easy identification of other vehicles or equipment in your area. Flagstaff™ Split Pole Industrial Series flexible white fiberglass whips include a heavy duty flag and a Male Quick Disconnect for quick vehicle attachment (Female Quick Disconnect Base Mount must be purchased separately).

Product Specifications

    • COLOR FINISHWhite
    • BRANDCheckers Industrial Products
    • MANUFACTURERS PART NUMBERFS12-SPQD-G
    • FLAG COLORGreen
    • FLAG MATERIALNylon/Mesh
    • FLAG HEIGHT12"
    • FLAG WIDTH11"
    • WHIP CONSTRUCTIONFiberglass
    • WHIP LENGTH12'
    • FLAG SHAPERectangle
    • LIGHTEDN
    • LIGHT TYPE--
    • CONNECTION TYPE--
    • POWER SUPPLY--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!