Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3" Hot Dot Center Mount Reflector, Blue - Pkg Qty 100

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

3" Hot Dot Center Mount Reflector, Blue - Pkg Qty 100

Item #: WBB688343

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$1.16 each

Sold in packages of 100

Price: $116.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
3" Hot Dot Center Mount Reflector, Blue

The New Davidson HOT Dot is a 3 inch centermount reflector that is impact resistant and waterproof. Impacts only dimple the HOT Dot and there is no air gap for water to get inside and kill reflectivity.

Features

  • HOT Dots retain their reflectivity when abraded by grit and cinders, while traditional acrylic reflectors can lose up to 85% of their reflectivity. Where acrylic reflectors fail, we shine!
  • Highly abrasion resistant
  • Highly impact resistant
  • Available in yellow, white, red, blue and green
  • Waterproof
  • Bright and tough
  • When subjected to 60 inch pounds of force
  • Daytime - Acrylic reflectors fracture, HOT Dots only dimple!
  • Nighttime - Acrylic reflectors lose brightness, HOT Dots retain brightness!
  • When crack develop, water can penetrate acrylic reflectors causing a loss of their reflectivity, HOT Dots retain reflectivity

Product Specifications

    • LENGTH INCHES3
    • DEPTH INCHES.6
    • HEIGHT INCHES3
    • COLOR FINISHBlue
    • BRANDPexco
    • CONSTRUCTIONPC
    • DESCRIPTION3 Hot Dot Centermount Reflector
    • DIAMETER INCHES3
    • MANUFACTURERS PART NUMBER80HOTDOT-B
    • PACKAGE QUANTITY100
    • SHEETINGReflexite AR1000

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!