Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5' Heavy Duty Quick Disconnect Warning Whip w/o Light, No Flag

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

5' Heavy Duty Quick Disconnect Warning Whip w/o Light, No Flag

Item #: WBB639705

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $43.65 Save up to 20%
Price: $ 34.95
Product Information
Customer Review
Product Q&A
5' Heavy Duty Quick Disconnect Warning Whip w/o Light, No Flag

Warn others of your vehicle's presence by attaching a Heavy Duty Quick Disconnect Flagstaff™ Warning Whip to your off-road vehicle. Warning whips, with either High-Vis flag or flag and light, provide easy identification of other vehicles or equipment in your area. Flagstaff™ Quick Disconnect Series flexible white fiberglass whips include a heavy duty flag and a Male Quick Disconnect for quick vehicle attachment (Female Quick Disconnect Base Mount must be purchased separately)

Product Specifications

    • COLOR FINISHWhite
    • BRANDCheckers Industrial Products
    • MANUFACTURERS PART NUMBERFS5-QD-NF
    • FLAG COLOR--
    • FLAG MATERIAL--
    • FLAG HEIGHT--
    • FLAG WIDTH--
    • WHIP CONSTRUCTIONFiberglass
    • WHIP LENGTH5'
    • FLAG SHAPE--
    • LIGHTEDN
    • LIGHT TYPE--
    • CONNECTION TYPE--
    • POWER SUPPLY--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!