Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
5' Heavy Duty Standard Threaded Hex Base Warning Whip w/o Light, 16"x16" Green w/ X Rectangle Flag

Rollover image to zoom in

Click image to enlarge

See all 108 items in product family

5' Heavy Duty Standard Threaded Hex Base Warning Whip w/o Light, 16"x16" Green w/ X Rectangle Flag

Item #: WBB639603

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $55.77 Save up to 19%
Price: $ 44.95
Product Information
Customer Review
Product Q&A
5' Heavy Duty Standard Threaded Hex Base Warning Whip w/o Light, 16"x16" Green w/ X Rectangle Flag

Warn others of your vehicle's presence by attaching a Heavy Duty Flagstaff™ Warning Whip to your off-roadvehicle. Warning whips, with either High-Vis flag or flag and light, provide quick and easy identification of othervehicles or equipment in your area. Bolt-on mounting for easy attachment. The Flagstaff™ Heavy Duty IndustrialSeries flexible white fiberglass whip includes a heavy duty flag and standard threaded hex base for vehicle attachment.

Product Specifications

    • COLOR FINISHWhite
    • BRANDCheckers Industrial Products
    • MANUFACTURERS PART NUMBERFS5X-16-G
    • FLAG COLORGreen With White X
    • FLAG MATERIALNylon/Mesh
    • FLAG HEIGHT16"
    • FLAG WIDTH16"
    • WHIP CONSTRUCTIONFiberglass
    • WHIP LENGTH5'
    • LIGHTEDN
    • LIGHT TYPE--
    • POWER SUPPLY--
    • FLAG SHAPERectangle
    • CONNECTION TYPE--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!