Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Billet, Fold-Down, Clamp Mount Bracket w/ Pull Pin for 1.75" Round Tubing

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Billet, Fold-Down, Clamp Mount Bracket w/ Pull Pin for 1.75" Round Tubing

Item #: WBB639637

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $32.24 Save up to 16%
Price: $ 26.95
Product Information
Customer Review
Product Q&A
Billet, Fold-Down, Clamp Mount Bracket w/ Pull Pin for 1.75" Round Tubing

Billet, fold-down, clamp mounting bracket for 1.75" round tubing or pipe. For use with any warning whip with standard threaded hex base.

Product Specifications

    • BRANDCheckers Industrial Products
    • DESCRIPTIONClamp Bracket Mount w/ Pull Pin
    • MANUFACTURERS PART NUMBERFS7010-1.75
    • FOR USE WITH1.75" Round Tubing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!