Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Safety Vest Not Included

Safety Fusee Kit- 4 Units - Pkg Qty 3
See all 42 items in product family

Safety Fusee Kit- 4 Units - Pkg Qty 3

Item #: WBB566924

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$21.25 each

Sold in packages of 3

Price: $63.75

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Safety Fusee Kit- 4 Units

Heavy duty, injection-molded, plastic boxes hold four or twelve 20 minute, moisture resistant fusee. Compact design for tight storage space.

Product Specifications

    • LENGTH INCHES17-1/2
    • WIDTH INCHES5
    • HEIGHT INCHES2
    • COLOROrange
    • COLOR FINISHOrange
    • BRANDCortina Safety
    • CONSTRUCTIONPlastic
    • DESCRIPTION4 Fusee Kit
    • MANUFACTURERS PART NUMBER95-07-001
    • PACKAGE QUANTITY1
    • TYPEFusee Kit
    • WEIGHT LBS4
    • # LEDs--
    • RECHARGEABLE--
    • RANGE--
    • WATERPROOFMoisture Resistant
    • MINUTE CAPACITY12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!