Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Walther Electric 469509, Female Receptacle, 60/63A, 5P, 230/250Vac, 9 Hr, IP67

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Walther Electric 469509, Female Receptacle, 60/63A, 5P, 230/250Vac, 9 Hr, IP67

Item #: WBB2112785

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 249.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Walther Electric 469509, Female Receptacle, 60/63A, 5P, 230/250Vac, 9 Hr, IP67

Features:

  • IP67 protection – completely immersable for 24 hrs.
  • UL Listed and CSA certified.
  • Recessed female contacts – finger recessed to prevent touching.
  • Split contact sleeve with nickel plated steel springs. Provides optimum insertion/withdraw force and constant contact pressure liability. Also provides a wiping action (when disconnected) to clean terminals from oxidation build up.
  • Terminal identification – ground, neutral, phase – clearly marked.
  • Color coded by voltage-easy match-no errors.
  • Ground termination is positioned higher allowing for cable slack.
  • Nickel-plated pins provided on all IP67 devices-corrosion resistant.
  • Double terminal screws on "All" amperage devices.
  • Ground "First to mate – Last to break" no shock safety.
  • Arc flash protection if disconnected under-load all pins Male & Female are always completely covered.
  • Chamfered funnel entry terminals guide and captures all wire strands.
  • Locking ring & gasket – protects against intrusion of dirt, dust and moisture when the male and female devices are connected.
  • Spring loaded gasket cover. Protects against accidental encounter with live contacts. Also, protects against intrusion of dirt and moisture.

Product Specifications

    • HEIGHT INCHES4.29 in
    • MANUFACTURER PART NUMBER469509
    • VOLTAGE230/250
    • ENVIRONMENTAL RATINGIP67
    • AMPERAGE60/63
    • CERTIFICATIONS UL Listed
    • FROM AWG/TYPE8 / S
    • BRANDF. Walther Electric
    • TO AWG/TYPE4 / S or W
    • PHASE3
    • ENCLOSURE MATERIALHigh Impact Thermoplastic Housing
    • COLORBlue
    • POLES3P+N+G
    • WIDTH INCHES5.32 in

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed