Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Walther Electric AT119318, Mechanical Interlock (Compact Version), 20A, 3P, 240Vac, 6 Hr, IP67

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Walther Electric AT119318, Mechanical Interlock (Compact Version), 20A, 3P, 240Vac, 6 Hr, IP67

Item #: WBB2112781

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 588.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Walther Electric AT119318, Mechanical Interlock (Compact Version), 20A, 3P, 240Vac, 6 Hr, IP67

Features:

  • Watertight NEMA 4X, 12K Enclosure. The nonmetallic enclosure, while abuse and corrosion resistant, is also non-conductive which enhances the safety of the product.
  • Compact size. All versions and sizes are designed to fit within the web of an 8" column. This compact size allows the use of columns as a mounting location.
  • Easy identification. Catalog number, rating and certifications are indicated on the label for easy identification of mating devices.
  • Color coded receptacle covers. Receptacle covers are color-coded by voltage in accordance with IEC60309 standard.
  • Completely compatible with not only Walther IEC60309-1 and 309-2 plugs, but with any manufacturers plugs that conform to the IEC60309 standards and color coding system anywhere in the world.

Product Specifications

    • HEIGHT INCHES6.54 in
    • MANUFACTURER PART NUMBERAT119318
    • VOLTAGE240
    • ENVIRONMENTAL RATINGIP67
    • AMPERAGE20
    • CERTIFICATIONS UL Listed
    • FROM AWG/TYPE16 / S
    • BRANDF. Walther Electric
    • TO AWG/TYPE10 / S
    • PHASE1
    • ENCLOSURE MATERIALHigh Impact Thermoplastic Housing
    • MANUFACTURERS PART NUMBERAT119318
    • COLORBlue
    • POLES2P+G
    • WIDTH INCHES3.82 in

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!