Power Conditioners
Power conditioners are designed to enhance the quality of electrical power supplied to sensitive electronic devices. They achieve this by addressing issues such as voltage fluctuations, electrical noise, and power surges. Some models feature isolation transformers, offering additional protection from external power disturbances by isolating connected equipment. Power conditioners are ideal for commercial applications, including data centers, medical equipment, industrial automation, and more.
Depth
Width
View All Width
Material
Height
View All Height
Color
Price
View All Price
Most Relevant
Compare
Powerworx™ CPS-E3-FM, Residential Clean Power System, 120/240V, Single Phase In The Wall Mount
Model #: WBB2095838
1
1
Ships in 2 Business Days
Voltage
120/240 V
Height
3.3125 in
Width
6.5 in
Phase
Single
Compare
1
1
Ships in 2 Business Days
Voltage
120 V
Height
6-3/4 in
Width
5-3/4 in
Compare
1
1
Ships in 2 Business Days
Voltage
120 V
Height
6-3/4 in
Width
5-3/4 in
Compare
Powerworx™ CPS-E3-N3,Residential Clean Power System,120/240V,Single Phase,Outdoor NEMA 3 Encl.
Model #: WBB2095837
1
1
Ships in 3 Business Days
Voltage
120/240 V
Height
5.4 in
Width
5.5 in
Phase
Single
Compare
1
1
Ships in 3 Business Days
Compare
APC J15BLK AV Black J Type 1.5kVA Power Conditioner with Battery Backup, 120V, Retail
Model #: WBB259286
1
1
Ships in 7 Business Days