Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DBI/SALA® 2100139 Roof Top Anchor For Standard Membrane/Built-Up Roofs

Rollover image to zoom in

Click image to enlarge

See all 28 items in product family

DBI/SALA® 2100139 Roof Top Anchor For Standard Membrane/Built-Up Roofs

Item #: WBB1591638

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $687.00 Save up to 11%
Price: $ 608.00
Product Information
Customer Review
Product Q&A
Accessories
DBI/SALA® 2100139 Roof Top Anchor For Standard Membrane/Built-Up Roofs

Anchorage connectors are built from top quality materials guaranteeing high strength and durability to stand up to the toughest environments. Anchorage connectors are the unsung heroes of most fall protection systems, often overlooked but critical components because they securely attach your system to the anchorage. Your choice of anchor depends on the type of work being done. Anchorages are sold by what they connect to (general/all purpose, steel, concrete, roof or specialty), whether they are fixed or mobile, and whether they are permanent or portable. They all must provide a secure point of attachment for a complete personal fall arrest system, and must be capable of supporting a load of 5,000 lbs. (22kN) or of meeting OSHA's criteria of a 2-to-1 safety factor.

Product Specifications

    • LENGTH FEET--
    • COLOR FINISHSilver
    • BRANDDBI-Sala®
    • DESCRIPTIONRoof Top Anchor For Standard Membrane Roofs
    • MANUFACTURERS PART NUMBER2100139
    • MATERIAL(S)Steel
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • STYLEFixed
    • TYPERoofing Anchors
    • INSTALL TYPEPermanent
    • APPLICATIONIndustrial,Construction
    • WEIGHT CAPACITY310 lbs
    • DIMENSIONS16" x 16" x 9"
    • ATTACHMENT TYPEToggle Bolt
    • ROOF INSTALLATIONSingle-Ply Membrane
    • PROMOTIONEveryday Low Price
    • LABELVinyl
    • APPROVALS OR CERTIFICATIONSOSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed