Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
DBI-SALA® 2104541 Detachable Roof Anchor W/ Flashing, Fixed, 310 Cap Lbs

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

DBI-SALA® 2104541 Detachable Roof Anchor W/ Flashing, Fixed, 310 Cap Lbs

Item #: WBB1346124

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $61.00 Save up to 12%
Price: $ 53.95
Product Information
Customer Review
Product Q&A
Accessories
DBI-SALA® 2104541 Detachable Roof Anchor W/ Flashing, Fixed, 310 Cap Lbs

Specialized fall protection system for residential or commercial wood frame structures keeps you safe and secure. Everything required to install is included, simply place steel shield over roof truss and install and tighten the bolts and clamp. Allows user to leave behind the clamp assembly and shingle over it, reusing the D-ring assembly at another location (clamp assembly also available separately).Prevents water leakage through the roof during the construction process for added protection. Plated steel construction offers durability and corrosion resistance to stand-up to the toughest environments, providing added longevity. Makes attaching to the anchorage structure simple, fast and easy for added worker satisfaction and productivity. Order 2104535 bottom clamp assembly and/or 2104517 top D-ring assembly separately for added flexibility.

Product Specifications

    • LENGTH FEET--
    • COLOR FINISHSilver
    • BRANDDBI-Sala®
    • DESCRIPTIONDetachable Roof Anchor With Flashing
    • MANUFACTURERS PART NUMBER2104541
    • MATERIAL(S)Zinc Plated Steel
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • STYLEFixed
    • TYPERoofing Anchors
    • APPLICATIONIndustrial,Construction
    • WEIGHT CAPACITY310 lbs
    • PROMOTIONEveryday Low Price
    • APPROVALS OR CERTIFICATIONSOSHA 1910.66, OSHA 1926.502

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!