Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Roof Anchors, DBI/SALA 2103673
See all 28 items in product family

Roof Anchors, DBI/SALA 2103673

Item #: WBB311833

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $113.00 Save up to 12%
Price: $ 99.95
Product Information
Customer Review
Product Q&A
ANCHOR ROOF CHAIN
  • Removable/Reusable Roof Anchor provides anchorage connector on flat or sloped wood roof structures

Product Specifications

    • LENGTH INCHES6-1/4 in
    • WIDTH INCHES8-3/4 in
    • HEIGHT INCHES11-1/4 in
    • COLOR FINISHBlack
    • BRANDDBI-Sala®
    • DESCRIPTIONRoof Anchor
    • MANUFACTURERS PART NUMBER2103673
    • MATERIAL(S)Stainless Steel
    • SIZEOne Size
    • STYLEMobile
    • TYPERoofing Anchors
    • WEIGHT LBS5-1/2 lb
    • WEIGHT CAPACITY310 lbs
    • PROMOTIONEveryday Low Price
    • APPROVALS OR CERTIFICATIONSMeets or exceeds industry Standards including OSHA and ANSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed