Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Saflok Toggle Anchor for Concrete & Steel, DBI/SALA 2100101
See all 13 items in product family

Saflok Toggle Anchor for Concrete & Steel, DBI/SALA 2100101

Item #: WBB313562

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $211.00 Save up to 19%
Price: $ 171.95
Product Information
Customer Review
Product Q&A
Accessories
Saflok Toggle Anchor for Concrete & Steel, DBI/SALA 2100101

Saflok™ Toggle Anchor - Model # 2100101. Toggle anchor for concrete and steel, 3/4 in. (19mm) hole, with swiveling D-ring.

Features:
  • Installs into 3/4 in. (19mm) precast concrete or steel hole
  • Use vertically in wall or overhead ceiling applications
  • Portable and reusable
  • Compact and lightweight design
  • High strength steel and aluminum construction
  • Rugged and corrosion resistant materials
  • Swiveling D-ring tie-off point
  • Activator cable for toggle mode selection
  • Toggle position indicator


Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHSilver/Gold
    • BRANDDBI-Sala®
    • DESCRIPTIONSaflok Toggle Anchor for Concrete & Steel
    • MANUFACTURERS PART NUMBER2100101
    • MATERIAL(S)Steel/Aluminum Zinc Plated
    • SIZEOne Size
    • TYPEConcrete Anchor
    • WEIGHT LBS0.65 lb
    • PROMOTIONEveryday Low Price
    • APPROVALMeets OSHA and ANSI Z359.1
    • WEIGHT CAPACITY310 lbs

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result