Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Concrete Detent Anchors, DBI/SALA 2101004
See all 13 items in product family

Concrete Detent Anchors, DBI/SALA 2101004

Item #: WBB312187

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $335.00 Save up to 11%
Price: $ 296.95
Product Information
Customer Review
Product Q&A
ANCHOR WALL DETENT ASSY
  • Allows anchor to be moved from location to location
  • Anchor receptacle is installed in concrete
  • Good for permanent installs where visual appearance needs to be pleasing

Product Specifications

    • LENGTH INCHES4-1/4 in [Max]
    • COLOR FINISHBronze/Gold
    • BRANDDBI-Sala®
    • DESCRIPTIONConcrete Detent Anchors
    • DIAMETER INCHES7/8 in
    • MANUFACTURERS PART NUMBER2101004
    • MATERIAL(S)Grade 316 Stainless Steel
    • SIZEOne Size
    • TYPEConcrete Anchor
    • WEIGHT LBS1 lb
    • WEIGHT CAPACITY5,000 lbs
    • PROMOTIONEveryday Low Price
    • APPROVALS OR CERTIFICATIONSMeets or exceeds industry Standards including OSHA and ANSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result