Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck



Track Order
My Cart

Anchorage Connectors

Anchorage connectors are crucial components in fall protection systems, ensuring the safety of personnel working at elevated heights. An anchorage connector is designed to securely attach to structural elements and are compatible with fall protection equipment like lifelines and lanyards. Fall protection anchorage connectors are easy to install and their robust design and compatibility with a range of fall protection gear ensures a safe work environment.
220 Results

Type

View All Type

Availability

Free Shipping

Special Price

View All Brand
View All Material
View All Color
View All Price
220 Results
Compare
5
5
Minimum purchase quantity is 5
$43.95
Ships within 1 Business Day

Weight Capacity

11,240 lbs

Color

Silver

Length

4-1/2 in

Anchor Material

Steel

Compare
1
1
$365.95
Ships in 5 Business Days

Weight Capacity

310 lbs

Color

Silver

Length

16 in

Anchor Material

Steel

Compare
1
1
$189.95
Ships Same Day

Weight Capacity

130-425 lbs

Color

Silver

Anchor Material

Aluminum Alloy & Plated Alloy Steel

Compare
1
1
$189.95
Available on or around 05/08/2024

Weight Capacity

5,000 lbs

Color

Brown

Length

75 in

Anchor Material

Stainless Steel

Compare
1
1
$199.95
Ships in 10 Business Days

Weight Capacity

5,000 lbs

Color

Blue

Length

11

Anchor Material

Steel

Compare
1
1
$20.75
Ships in 5 Business Days

Weight Capacity

130-420 lbs

Color

Silver

Length

9-3/4 ft

Anchor Material

Steel