Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner® Cross Arm Strap, 3'L, O-Ring, D-Ring

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Werner® Cross Arm Strap, 3'L, O-Ring, D-Ring

Item #: WBB1224343

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $24.75 Save up to 17%
Price: $ 20.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Werner® Cross Arm Strap, 3'L, O-Ring, D-Ring

Made with durable polyester webbing, Werner cross arm straps are designed to be wrapped around structures to create a secure anchor point. These anchors feature a D-ring sized to pass through an O-ring for convenient, quick, and easy anchor solutions.

Product Specifications

    • LENGTH FEET3
    • WIDTH INCHES3
    • COLOR FINISHGold
    • BRANDWerner®
    • DESCRIPTIONCross Arm Strap w/ O-Ring & D-Ring
    • MANUFACTURERS PART NUMBERA111003
    • MATERIAL(S)Polyester
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • STYLEStandard
    • TYPECross Arm Strap
    • APPLICATIONIndustrial,Construction
    • WEBBINGPolyester
    • WEIGHT CAPACITY5,000 lbs
    • PROMOTIONEveryday Low Price
    • APPROVALS OR CERTIFICATIONSANSI and OSHA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed