Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FallTech® 7431 Double D-ring Permanent Roof Anchor with Stainless Steel Body

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

FallTech® 7431 Double D-ring Permanent Roof Anchor with Stainless Steel Body

Item #: WBB1917201

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($51.90)

List Price: $30.00 Save up to 14%
Price: $25.95
Product Information
Customer Review
Product Q&A
Accessories
FallTech® 7431 Double D-ring Permanent Roof Anchor with Stainless Steel Body

Features:
  • Double D-ring
  • Permanent Roof Anchor with Stainless Steel Body
  • Fastens Under Shingles, Leaving D-rings Exposed for Attachment
  • 17" Including D-rings with 12" Nailing Surface
  • For permanent placement under ridge cap roofing materials
  • Conforms to roof peaks of 1/12 or greater
  • Stainless steel strap with alloy steel d-rings
  • Rated at over 5,000 lbs
  • Meets the requirements of OSHA 1926 and ANSI Z359
Documents
Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES17
    • WIDTH INCHES2
    • COLOR FINISHSilver
    • BRANDFallTech®
    • DESCRIPTIONDouble D-ring Permanent Roof Anchor
    • MANUFACTURERS PART NUMBER7431
    • MATERIAL(S)Stainless Steel
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • STYLEI-Beam
    • TYPERoofing Anchors
    • WEIGHT LBS1
    • APPLICATIONIndustrial,Construction
    • WEIGHT CAPACITY425 lbs
    • PROMOTIONEveryday Low Price
    • APPROVALS OR CERTIFICATIONSOSHA 1926.502 ANSI Z359.1-2007

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!