Werner® Permanent Roof Anchor with D-Ring Connection

Rollover image to zoom in

Click image to enlarge

See all 27 items in product family

Werner® Permanent Roof Anchor with D-Ring Connection

Item #: WBB1646135

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $30.50 Save up to 39%
Price: $ 18.50
Product Information
Customer Review
Product Q&A
Accessories
Werner® Permanent Roof Anchor with D-Ring Connection

The Werner Permanent Roof Anchor is designed for use in both new construction and repair work. With stainless steel construction and included stainless steel fasteners, the anchor can be installed and left behind for future repair or maintenance work. The anchor includes D-rings for connection.

Product Specifications

    • LENGTH FEET--
    • COLOR FINISHSilver
    • BRANDWerner®
    • DESCRIPTIONPermanent Roof Anchor
    • MANUFACTURERS PART NUMBERA220300
    • MATERIAL(S)Stainless Steel
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • STYLEFixed
    • TYPERoofing Anchors
    • APPLICATIONIndustrial,Construction
    • WEIGHT CAPACITY5,000 lbs
    • PROMOTIONEveryday Low Price
    • APPROVALS OR CERTIFICATIONSANSI Z359 & OSHA

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Thinking outside the box

Your review: Recently while hauling a full load of hay out of the field the tongue on my old hay wagon broke. The wagon is so old I can't find parts for it anymore so since I am not a blacksmith I went online to look for something I could farm yard engineer to haul the wagon out and found these anchors. I bought 2 and went for the next day shipping. They arrived well packaged and even came with nails so all I had to do was find a flat rock to hammer these into the floor of my hay wagon, I hooked my horse team up to thems and started pulling, that was 4 loads of hay ago and I haven't evn had to beat them nails back down - holding real good.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!