Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner® Pour-In Disposable Anchor Strap, 48"L, Loop, Loop - Pkg Qty 25

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Werner® Pour-In Disposable Anchor Strap, 48"L, Loop, Loop - Pkg Qty 25

Item #: WBB1224403

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $337.50 Save up to 55%
$6.10 each

Sold in packages of 25

Price: $152.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Werner® Pour-In Disposable Anchor Strap, 48"L, Loop, Loop

Werner disposable concrete anchor straps are convenient temporary anchor solutions for use in concrete forms. They are designed with two web loops, one for pass through and one which should protrude from the concrete form and be cut off after one-time use.

Product Specifications

    • LENGTH FEET4
    • COLOR FINISHBlue
    • BRANDWerner®
    • DESCRIPTIONPour-In Disposable Anchor Strap
    • MANUFACTURERS PART NUMBERA211104
    • MATERIAL(S)Polyester, Steel
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • STYLEFixed
    • TYPEAnchor Strap
    • APPLICATIONIndustrial,Construction
    • WEBBINGPolyester
    • WEIGHT CAPACITY5,000 lbs
    • PROMOTIONEveryday Low Price
    • APPROVALS OR CERTIFICATIONSANSI and OSHA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!