Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Carabiner with 11/16" Gate, DBI/SALA 2000127
See all 14 items in product family

Stainless Steel Carabiner with 11/16" Gate, DBI/SALA 2000127

Item #: WBB313559

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $212.00 Save up to 15%
Price: $ 180.95
Product Information
Customer Review
Product Q&A
Stainless Steel Carabiner with 11/16" Gate, DBI/SALA 2000127
  • 11/16" gate opening
  • Self-closing/Self-locking gate for increased safety and security
  • Stainless steel construction for durability
  • User-friendly design for simple operation even while wearing gloves
  • High strength construction with a minimum tensile strength of 5,000 pounds
  • Compatible with most connecting rings
  • Meets or exceeds all applicable industry standards including OSHA, ANSI and the stringent ANSI Z359

Product Specifications

    • COLOR FINISHSilver
    • BRANDDBI-Sala®
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBER2000127
    • MATERIAL(S)Stainless Steel
    • SIZEOne Size
    • TYPECarabiner
    • WEIGHT LBS1/2 lb
    • APPROVALMeets or Exceeds Industry Standards Including OSHA & ANSI
    • GATE OPENING INCHES11/16
    • WEIGHT CAPACITY3600 lbs
    • OPENING SIZE11/16"
    • PROMOTIONEveryday Low Price
    • HOOK TYPESelf-Closing
    • LOCK TYPEAuto-Lock

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result