Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Wire Rope Choker Slings, DBI/SALA 5900551
See all 63 items in product family

Wire Rope Choker Slings, DBI/SALA 5900551

Item #: WBB313443

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $148.00 Save up to 12%
Price: $ 130.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
TIE OFF ADAPTOR PT CAB 6'
  • Cable choker (7x19) designed to be wrapped around anchors to provide a very durable anchor point for lanyards or lifelines
  • Great for welders or hot work areas

Product Specifications

    • LENGTH INCHES6 ft, 11-1/4 in
    • LENGTH FEET6
    • WIDTH INCHES3/8
    • HEIGHT INCHES6-1/4 in
    • COLOR FINISHBronze
    • BRANDDBI-Sala®
    • DESCRIPTIONWire Rope Choker Slings, DBI/SALA 5900551
    • DIAMETER INCHES3/8 in
    • MANUFACTURERS PART NUMBER5900551
    • MATERIAL(S)Stainless Steel Wire
    • SIZEOne Size
    • STYLEMobile
    • TYPEChoker
    • WEIGHT LBS3 lb
    • APPROVALMeets or exceeds industry Standards including OSHA and ANSI
    • WEIGHT CAPACITY5,000 lbs
    • PROMOTIONEveryday Low Price

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!