discount codeFree shipping over 300

Applied at checkout

DBI-SALA® SEAT-BELT™ 4D Lineman Tongue Buckle Belt With Contoured Seat Pad, Size D22

DBI-SALA® SEAT-BELT™ 4D Lineman Tongue Buckle Belt With Contoured Seat Pad, Size D22

Item #: WBB1660518

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$714.00 up to 12% OFF

Price: $631.00

Quantity

Popular item in this category

Customers Also Viewed

DBI-SALA® SEAT-BELT™ 4D Lineman Tongue Buckle Belt With Contoured Seat Pad, Size D22

Having the right tools for the job is essential for the professional lineman. That's why linemen prefer the quality and durability of DBI-SALA® equipment over anything else on the market. This gear has been designed by linemen for linemen, and provides the maximum in comfort, freedom of movement and ease-of-use. Our equipment is designed for real life working conditions and provides the confidence you need to function at maximum performance.

Features:
  • Built-in contoured comfort and support seat
  • Unique design moves center of gravity upward
  • Rolled edges add durability and comfort at the hips
  • Tongue buckle style body belt
  • Gut strap with locking quick connect buckle
  • 2 large S-shaped full-floating D-rings at hips
  • 2 small D-rings for fall restrict device
  • Made with 100% top grain leather from Red Wing, MN
  • Built-in tool snaps and rings
  • Integral leather tape thong
  • Metal ID plate with vinyl label, equipped with i-Safe™
  • Available in sizes D18 through D30

Product Specifications

  • WIDTH INCHES1-3/4
  • COLOR FINISHBlack
  • BRANDDBI-Sala®
  • DESCRIPTIONSEAT-BELT™ 4D Lineman Belt
  • MANUFACTURERS PART NUMBER1001396
  • MATERIAL(S)100 Percent Top Grain Leather
  • PACKAGE QUANTITY1
  • SIZED22
  • STYLELineman
  • TYPEWaist Belt
  • WEIGHT LBS6.1
  • RING TYPE4 D-rings
  • BELTYes
  • LEG CONNECTION TYPETongue Buckle
  • WEIGHT CAPACITY310 lbs
  • D-SIZE22
  • CONNECTION TYPEFixed D-Ring
  • # OF ANCHOR POINTS2
  • APPROVALS OR CERTIFICATIONSASTM F887, OSHA 1910.66, OSHA 1926.502, Capital Safety Gen. Mfg. Req.
  • FASTENING METHODTongue Buckle
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DBI-SALA® SEAT-BELT™ 4D Lineman Tongue Buckle Belt With Contoured Seat Pad, Size D22

DBI-SALA® SEAT-BELT™ 4D Lineman Tongue Buckle Belt With Contoured Seat Pad, Size D22

Item #: WBB1660518

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top