Take 15% off your entire order!

Offer applied at checkout

V-FLEX™ 10195455 Harness, Back D-Ring, Quick Connect Leg Straps, Extra Small

V-FLEX™ 10195455 Harness, Back D-Ring, Quick Connect Leg Straps, Extra Small

Item #: WBB2396934

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$454.00 up to 14% OFF

Price: $389.95

Save $19.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

MSA V-FLEX™ 10195455 Harness, Back D-Ring, Quick Connect Leg Straps, Extra Small

The V-FLEX™ full body harness is a premium member of the V-Series family of fall protection. This racing style harness achieves exceptional comfort and fit for long days on the job so workers can focus on the task at hand. The patent-pending RaceFLEX™ connection reduces the feeling of restriction and need for harness adjustment for improved worker mobility. With additional features such as contoured, breathable shoulder padding and horizontal leg straps, this harness will keep you comfortable all day, every day.

Product Specifications

  • COLOR FINISHGreen
  • BRANDMSA Safety
  • DESCRIPTIONV-FLEX™ Harness
  • FOR USE WITHMSA Harness
  • MANUFACTURERS PART NUMBER10195455
  • MATERIAL(S)Nylon
  • PACKAGE QUANTITY1
  • SIZEXS
  • STYLEVest Style Harness
  • TYPEWork Positioning
  • LIMITED WARRANTY1 Year
  • WEIGHT LBS3.75
  • HARNESS CONNECTIONBack D-Ring
  • CHEST CONNECTION TYPERaceFLEX#8482; Buckle
  • RING TYPED-ring
  • STRAP WIDTH INCHES2 1/2 inch
  • BELTNo
  • LEG CONNECTION TYPEQuick Connect
  • SERIESV-FLEX™
  • BACK D RINGYes
  • SIDE D RINGNo
  • FRONT D RINGNo
  • WEIGHT CAPACITY400 lbs
  • APPLICATIONWorking at Heights, Turnarounds, Shutdowns, and Plant Outages
  • APPROVALS OR CERTIFICATIONSANSI Z359.11-2014, CSA Z259.10, OSHA
  • FASTENING METHODQuick Connect
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

V-FLEX™ 10196070 Harness, Back D-Ring, Quick Connect Leg Straps, Extra Large

Item #: B2396904

Not Yet Rated

Usually ships in 3 to 6 days

$389.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
V-FLEX™ 10195455 Harness, Back D-Ring, Quick Connect Leg Straps, Extra Small

V-FLEX™ 10195455 Harness, Back D-Ring, Quick Connect Leg Straps, Extra Small

Item #: WBB2396934

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant