discount codeFree shipping over 300

Applied at checkout

Delta™ Arc Flash Kit 1150058, Arc Flash Nylon Harness &  6' Arc Flash Lanyard Bag

Delta™ Arc Flash Kit 1150058, Arc Flash Nylon Harness & 6' Arc Flash Lanyard Bag

Item #: WBB824991

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$341.00 up to 11% OFF

Price: $303.95

Quantity

Customers Also Viewed

Arc Flash Kit W/1110752 Delta™ Arc Flash Nylon Harness & 1220861 6' Arc Flash Lanyard W/Bag

Our EZ Stop II shock absorbing lanyards are designed for versatility and are available in many variations. There is certain to be a model that will meet your fall arrest requirements from this popular product line. All EZ Stop

II lanyards utilize a controlled tearing action when subjected to fall arrest forces, limiting arresting forces to no more than 900 lbs.

Every DBI-SALA harness combines maximum comfort, freedom of movement and ease of use without sacrificing safety. All harnesses are designed to securely retain you in case of a fall and distribute the impact forces throughout your body. Our exclusive Patented Delta No-Tangle™ design holds the shape of the harness, adding to your comfort, and making it easier to put on.

All of DBI-SALA's arc flash equipment has been tested to perform in accordance with ASTM F887-05 criteria. Our Arc Flash Kit brings you ASTM complaint material in a Convenient travel package. No matter what the job is this kit is perfect for workers in any industry where high voltage electricity is in the work environment.

Features

  • Convenient Arc Flash package to carry with you as you go from job to job
  • Perfect for any industry where high voltage electricity is a concern
  • 1110752 Delta™ II Arc Flash Harness designed to meet the specific needs of the utility industry
  • 1240861 EZ Stop II 6ft lanyard that meets Arc Flash Standard ASTM F887-05
  • Harness incorporates no metal above the waist and leather insulators behind other hardware.
  • Web loop to web loop connection ensures greater reduction of conductivity
  • Electric Arc tested to 40 cal/cm2
  • Limits arresting forces to 900 lbs. or less
  • Complete with handy 9511597 carrying bag for easy transportation and storage
  • Meets or exceeds all applicable industry standards including
  • ASTM F887-05, OSHA, ANSI and the stringent ANSI Z359
Our EZ Stop II shock absorbing lanyards are designed for versatility and are available in many variations. There is certain to be a model that will meet your fall arrest requirements from this popular product line. All EZ Stop II lanyards utilize a controlled tearing action when subjected to fall arrest forces, limiting arresting forces to no more than 900 lbs.

Every DBI-SALA harness combines maximum comfort, freedom of movement and ease of use without sacrificing safety. All harnesses are designed to securely retain you in case of a fall and distribute the impact forces throughout your body. Our exclusive Patented Delta No-Tangle™ design holds the shape of the harness, adding to your comfort, and making it easier to put on.

All of DBI-SALA's arc flash equipment has been tested to perform in accordance with ASTM F887-05 criteria. Our Arc Flash Kit brings you ASTM complaint material in a convenient travel package. No matter what the job is this kit is perfect for workers in any industry where high voltage electricity is in the work environment.

Product Specifications

  • COLOR FINISHYellow/Navy
  • BRANDDBI-Sala®
  • DESCRIPTIONArc Flash Kit
  • MANUFACTURERS PART NUMBER1150058
  • MATERIAL(S)Polyester Web
  • SIZEXL
  • STYLECross-Over Style Harness
  • TYPEMulti-Purpose, Descent Control
  • BACK D RINGYes
  • SIDE D RINGNo
  • FRONT D RINGNo
  • CHEST CONNECTION TYPE--
  • BELTNo
  • WEIGHT CAPACITY310 lbs
  • APPLICATIONConstruction, General Industry
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Delta™ Arc Flash Kit 1150058, Arc Flash Nylon Harness &  6' Arc Flash Lanyard Bag

Delta™ Arc Flash Kit 1150058, Arc Flash Nylon Harness & 6' Arc Flash Lanyard Bag

Item #: WBB824991

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top