DBI-SALA® ExoFit NEX™ Arc Flash Tower Climbing Harness, MED

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

DBI-SALA® ExoFit NEX™ Arc Flash Tower Climbing Harness, MED

Item #: WBB1660583

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,570.00 Save up to 12%
Price: $ 1,388.00
Product Information
Customer Review
Product Q&A
Accessories
DBI-SALA® ExoFit NEX™ Arc Flash Tower Climbing Harness, MED

ExoFit NEX™ harnesses are the most advanced harnesses in the industry. They're the culmination of our experience with ExoFit™ and ExoFit™ XP, ongoing research and the incorporation of new materials and innovative features. True to our NEX mission, we manufacture these harnesses using materials that won't add unnecessary weight for ultimate comfort. When speed and efficiency are project requirements, ExoFit NEX™ will provide the freedom and confidence to function at your maximum potential. Finally, ExoFit NEX™ harnesses are designed using materials that last. Get into the best, the ultimate comfort, function and durability harness, ExoFit NEX™.

Features:
  • Arc flash rated
  • Nomex®/Kevlar® material provides shoulder, back and leg comfort padding
  • Tech-Lite™ stand-up PVC coated aluminum back D-ring
  • Tech-Lite™ PVC coated aluminum front D-ring
  • Body belt/hip pad with PVC coated Tech-Lite™ aluminum side D-rings
  • Removable seat sling with aluminum board and Tech-Lite™ PVC coated aluminum suspension D-rings
  • Duo-Lok™ quick connect chest and leg straps
  • Leather insulators
  • Nomex®/Kevlar® fiber webbing
  • Built-in lanyard keepers
  • Revolver™ vertical torso adjusters
  • Impact Indicator
  • Integrated flame resistant trauma straps
  • Built-in reflective materials
  • Protected labels, equipped with i-Safe™

Product Specifications

    • COLOR FINISHBlue
    • BRANDDBI-Sala®
    • DESCRIPTIONExoFit NEX™ Arc Flash Tower Climbing Harness
    • MANUFACTURERS PART NUMBER1113358
    • MATERIAL(S)Nomex®/Kevlar® Webbing
    • PACKAGE QUANTITY1
    • SIZEM
    • STYLEVest Style, Arc Flash Harness
    • TYPEClimbing, Descent Control
    • WEIGHT LBS9.7
    • D-SIZE--
    • CHEST CONNECTION TYPELocking Quick Connect
    • SIDE D RINGYes
    • APPLICATIONWind Energy, Utility, Construction, General Industry, Tower Climbing
    • LEG CONNECTION TYPEDuo-Lok™ Quick Connect
    • WEIGHT CAPACITY420 lbs
    • BACK D RINGYes
    • RING TYPE4 D-rings
    • BELTYes
    • FRONT D RINGNo
    • APPROVALS OR CERTIFICATIONSASTM F887-11, OSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!