discount codeFree shipping over 300

Applied at checkout

DBI-SALA® ExoFit NEX™ Arc Flash Tower Climbing Harness, XL

DBI-SALA® ExoFit NEX™ Arc Flash Tower Climbing Harness, XL

Item #: WBB1660597

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,570.00 up to 12% OFF

Price: $1,388.00

Quantity

Popular item in this category

DBI-SALA® ExoFit NEX™ Arc Flash Tower Climbing Harness, SM

Usually ships in 5 to 8 days

Not Yet Rated

$1,388.00

Customers Also Viewed

DBI-SALA® ExoFit NEX™ Arc Flash Tower Climbing Harness, XL

ExoFit NEX™ harnesses are the most advanced harnesses in the industry. They're the culmination of our experience with ExoFit™ and ExoFit™ XP, ongoing research and the incorporation of new materials and innovative features. True to our NEX mission, we manufacture these harnesses using materials that won't add unnecessary weight for ultimate comfort. When speed and efficiency are project requirements, ExoFit NEX™ will provide the freedom and confidence to function at your maximum potential. Finally, ExoFit NEX™ harnesses are designed using materials that last. Get into the best, the ultimate comfort, function and durability harness, ExoFit NEX™.

Features:
  • Arc flash rated
  • Nomex®/Kevlar® material provides shoulder, back and leg comfort padding
  • Tech-Lite™ stand-up PVC coated aluminum back D-ring
  • Tech-Lite™ PVC coated aluminum front D-ring
  • Body belt/hip pad with PVC coated Tech-Lite™ aluminum side D-rings
  • Removable seat sling with aluminum board and Tech-Lite™ PVC coated aluminum suspension D-rings
  • Duo-Lok™ quick connect chest and leg straps
  • Leather insulators
  • Nomex®/Kevlar® fiber webbing
  • Built-in lanyard keepers
  • Revolver™ vertical torso adjusters
  • Impact Indicator
  • Integrated flame resistant trauma straps
  • Built-in reflective materials
  • Protected labels, equipped with i-Safe™

Product Specifications

  • COLOR FINISHBlue
  • BRANDDBI-Sala®
  • DESCRIPTIONExoFit NEX™ Arc Flash Tower Climbing Harness
  • MANUFACTURERS PART NUMBER1113369
  • MATERIAL(S)Nomex®/Kevlar® Webbing
  • PACKAGE QUANTITY1
  • SIZEXL
  • STYLEVest Style, Arc Flash Harness
  • TYPEClimbing, Descent Control
  • WEIGHT LBS9.7
  • BACK D RINGYes
  • SIDE D RINGYes
  • FRONT D RINGNo
  • CHEST CONNECTION TYPELocking Quick Connect
  • RING TYPE4 D-rings
  • BELTYes
  • LEG CONNECTION TYPEDuo-Lok™ Quick Connect
  • WEIGHT CAPACITY420 lbs
  • APPLICATIONWind Energy, Utility, Construction, General Industry, Tower Climbing
  • APPROVALS OR CERTIFICATIONSASTM F887-11, OSHA 1910.66, OSHA 1926.502, ANSI A10.32, ANSI Z359.1
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
DBI-SALA® ExoFit NEX™ Arc Flash Tower Climbing Harness, XL

DBI-SALA® ExoFit NEX™ Arc Flash Tower Climbing Harness, XL

Item #: WBB1660597

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top