Take 15% off your entire order!

Offer applied at checkout

+

3M™ DBI-SALA® ExoFit STRATA™ Climbing Harness, Back/Front/Side D-Ring, XL, 1112588

3M™ DBI-SALA® ExoFit STRATA™ Climbing Harness, Back/Front/Side D-Ring, XL, 1112588

Item #: WBB2020230

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$971.00 up to 9% OFF

Price: $881.00

$146.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

3M™ DBI-SALA® ExoFit STRATA™ Climbing Harness, Back/Front/Side D-Ring, XL, 11125881112588

From DBI SALA®, the ultimate in fall protection, comes the most comfortable, lightest wearing, truly innovative safety harness ever created: the ExoFit STRATA™. Featuring the exclusive weight distribution system, the ExoFit STRATA™ literally takes the weight off your shoulders and redistributes it down to your hips, dramatically reducing shoulder strain and fatigue. Additionally, its breathable mesh back pad delivers advanced breathability, the personal SRL adapter simplifies connecting and disconnecting your personal SRL, like the Nano Lok™ and Nano Lok™ edge. If your safety harness is weighting you down, Lighten Up with the ExoFit Strata™.
  • Weight distribution system
  • Breathable mesh back pad
  • Personal SRL adapter
  • Tongue buckle leg straps
  • Stand-up lightweight aluminum dorsal D-ring
  • Body belt/hip pad with thermoformed EVA padding and lightweight aluminum side D-rings
  • Snap and go lightweight aluminum front D-ring
  • Adjustable, removable seat sling with aluminum board and lightweight aluminum positioning D-rings
  • Repel™ webbing
  • Built-in lanyard keepers that automatically reset

Product Specifications

  • COLOR FINISHBlue/Gray
  • BRANDDBI-Sala®
  • DESCRIPTIONExoFit STRATA™ Tower Climbing Harness
  • FOR USE WITHPersonal Self Retracting Lifelines, Fall Protection for Tools
  • INCLUDESTrauma Strap
  • MANUFACTURERS PART NUMBER1112588
  • MATERIAL(S)Repel™ Polyester
  • SIZEXL
  • STYLEVest Style Harness
  • TYPEClimbing, Descent Control
  • WEIGHT LBS12.25
  • BACK D RINGYes
  • SIDE D RINGYes
  • FRONT D RINGYes
  • PADShoulder/Back Pad & Leg, Back/Hip Pad
  • SHOULDER D RINGNo
  • COMPLIANCE STANDARDSOSHA 1910.66, OSHA 1926.502 & ANSI Z359.11
  • RING TYPEBack D-Ring, Front D-Ring & Side D-Rings
  • BELTYes
  • LEG CONNECTION TYPETongue Buckle
  • PROMOTIONNo
  • D RING CONSTRUCTIONAluminum
  • WEIGHT CAPACITY420 lbs
  • APPLICATIONConstruction, General Industry
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

3M™ DBI-SALA® ExoFit STRATA™ Climbing Harness, Back/Front/Side D-Ring, XL, 1112583

Item #: B2020245

Not Yet Rated

Usually ships in 5 to 8 days

$965.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3M™ DBI-SALA® ExoFit STRATA™ Climbing Harness, Back/Front/Side D-Ring, XL, 1112588

3M™ DBI-SALA® ExoFit STRATA™ Climbing Harness, Back/Front/Side D-Ring, XL, 1112588

Item #: WBB2020230

The item above has been added to your shopping list:

List name

Save Item to

Select List

    3M™ DBI-SALA® ExoFit STRATA™ Climbing Harness, Back/Front/Side D-Ring, XL, 1112588
    3M™ DBI-SALA® ExoFit STRATA™ Climbing Harness, Back/Front/Side D-Ring, XL, 1112588
    3M™ DBI-SALA® ExoFit STRATA™ Climbing Harness, Back/Front/Side D-Ring, XL, 1112588
    3M™ DBI-SALA® ExoFit STRATA™ Climbing Harness, Back/Front/Side D-Ring, XL, 1112588
    3M™ DBI-SALA® ExoFit STRATA™ Climbing Harness, Back/Front/Side D-Ring, XL, 1112588
    3M™ DBI-SALA® ExoFit STRATA™ Climbing Harness, Back/Front/Side D-Ring, XL, 1112588
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant