Delta™ Comfort Construction Style Climbing Harness, Tongue Buckle & Quick Connect, XL
See all 122 items in product family

Delta™ Comfort Construction Style Climbing Harness, Tongue Buckle & Quick Connect, XL

Item #: WBB1856824

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $312.00 Save up to 12%
Price: $ 275.95
Product Information
Customer Review
Product Q&A
Accessories
Delta™ Comfort Construction Style Climbing Harness, Tongue Buckle & Quick Connect, XL

Features:
  • Fixed dorsal pad
  • Holds personal SRLs and locks the pad in place
  • Rigid belt allows for 60 lbs. of tools without collapsing
  • Vent window padding built-in vent windows to allow for direct air contact
  • Revolver vertical torso adjuster eliminates loose ends and locks into place preventing slippage
  • i-Safe equipped
  • Leg buckles available in tongue buckle or Techlite™ for fast and easy adjustment
  • 14 SKUs (4 sizes) available: 8 vest styles, 4 construction styles, and 2 cross over styles
  • Ideal for construction, general industry, scaffolding, and more!

Product Specifications

    • WIDTH INCHES1-3/4"
    • COLOR FINISHBlue
    • BRANDDBI-Sala®
    • DESCRIPTIONDelta™ Comfort Vest-Style Positioning/Climbing Harness
    • MANUFACTURERS PART NUMBER1100683
    • MATERIAL(S)Polyester Web
    • PACKAGE QUANTITY1
    • SIZEXL
    • STYLEVest Style Harness
    • TYPEClimbing, Work Positioning
    • WEIGHT LBS4.05
    • CHEST CONNECTION TYPEQuick Connect
    • SIDE D RINGNo
    • APPLICATIONConstruction, General Industry
    • LEG CONNECTION TYPETongue Buckle
    • WEIGHT CAPACITY420 lbs
    • BACK D RINGNo
    • RING TYPEBack D-Ring, Front D-Ring & Side D-Rings
    • BELTNo
    • FRONT D RINGNo
    • APPROVALS OR CERTIFICATIONSOSHA1910.66, 1926.502; DBI Gen. Mfg. Req.; ANSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!