discount codeFree shipping over 300

Applied at checkout

DBI-SALA® Delta™ Comfort Construction Style Position/Climbing Harness, Quick Connect, XL

DBI-SALA® Delta™ Comfort Construction Style Position/Climbing Harness, Quick Connect, XL

Item #: WBB1856737

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$368.00 up to 11% OFF

Price: $325.95

Quantity

Popular item in this category

Customers Also Viewed

DBI-SALA® Delta™ Comfort Construction Style Position/Climbing Harness, Quick Connect, XL

Features:
  • Fixed dorsal pad
  • Holds personal SRLs and locks the pad in place
  • Rigid belt allows for 60 lbs. of tools without collapsing
  • Vent window padding built-in vent windows to allow for direct air contact
  • Revolver vertical torso adjuster eliminates loose ends and locks into place preventing slippage
  • i-Safe equipped
  • Leg buckles available in tongue buckle or Techlite™ for fast and easy adjustment
  • 14 SKUs (4 sizes) available: 8 vest styles, 4 construction styles, and 2 cross over styles
  • Ideal for construction, general industry, scaffolding, and more!

Product Specifications

  • WIDTH INCHES1-3/4"
  • COLOR FINISHBlue
  • BRANDDBI-Sala®
  • DESCRIPTIONDelta™ Comfort Construction Style Positioning/Climbing Harness
  • MANUFACTURERS PART NUMBER1100523
  • MATERIAL(S)Polyester Web
  • PACKAGE QUANTITY1
  • SIZEXL
  • STYLEFull Body Harness
  • TYPEClimbing, Work Positioning
  • WEIGHT LBS6.06
  • BACK D RINGYes
  • SIDE D RINGYes
  • FRONT D RINGNo
  • CHEST CONNECTION TYPEQuick Connect
  • RING TYPEBack D-Ring, Front D-Ring & Side D-Rings
  • BELTYes
  • LEG CONNECTION TYPEQuick Connect
  • WEIGHT CAPACITY420 lbs
  • APPLICATIONConstruction, General Industry
  • APPROVALS OR CERTIFICATIONSOSHA1910.66, 1926.502; DBI Gen. Mfg. Req.; ANSI
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
DBI-SALA® Delta™ Comfort Construction Style Position/Climbing Harness, Quick Connect, XL

DBI-SALA® Delta™ Comfort Construction Style Position/Climbing Harness, Quick Connect, XL

Item #: WBB1856737

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top