Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle & Pass Thru, M/L
See all 173 items in product family

Protecta® Comfort Construction Style Positioning Harness, Tongue Buckle & Pass Thru, M/L

Item #: WBB1856800

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $131.00 Save up to 17%
Price: $ 108.95
Product Information
Customer Review
Product Q&A
Accessories
PRO™ Comfort Construction Style Positioning Harness, Tongue Buckle & Pass Thru, M/L

Features:
  • Easy-link web adapter enables fast and easy attachment of personal self-retracting lifelines and keeps the D-ring available for lanyards, overhead SRLs or rescue devices
  • Fixed D-ring reduces the need for readjustment throughout the workday
  • Back and Side D-Rings, Back/Hip Padding, Tongue-Buckle Leg Connection, Pass-Through Chest Connection
  • Moisture wicking, breathable back padding with soft edging for added comfort
  • Foam hip pad with mesh provides extra comfort and breathability
  • Tongue buckle leg straps
  • Parachute torso adjusters
  • Durable polyester web construction
  • Durable and sturdy belt for tool bag-carrying convenience
  • Impact indicator
  • ANSI-compliant auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners
  • Impact indicators make it easy to inspect the harness for prior damaging impact loads
  • Protected labels for long-term identification and inspection
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • WIDTH INCHES1-3/4"
    • COLOR FINISHBlack/Red
    • BRANDProtecta®
    • DESCRIPTIONPRO™ Construction Style Positioning Harness - Comfort Padding
    • MANUFACTURERS PART NUMBER1161205
    • MATERIAL(S)Polyester Web
    • PACKAGE QUANTITY1
    • SIZEM/L
    • STYLEVest Style Harness
    • TYPEConstruction Positioning Harness
    • WEIGHT LBS5.6
    • CHEST CONNECTION TYPEPass-Through
    • SIDE D RINGYes
    • APPLICATIONConstruction, General Industry, Mining,Trasportation
    • LEG CONNECTION TYPETongue Buckle
    • WEIGHT CAPACITY420 lbs
    • BACK D RINGYes
    • PADYes
    • RING TYPEBack & Side D-Rings
    • BELTYes
    • TENSILE STRENGTH3,600 lbs
    • FRONT D RINGNo
    • APPROVALS OR CERTIFICATIONSOSHA 1926.502; ANSI Z359.11

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed