Protecta® 1161310 Construction Style Positioning Harness, Tongue & Pass-Thru Buckle, XL
See all 173 items in product family

Protecta® 1161310 Construction Style Positioning Harness, Tongue & Pass-Thru Buckle, XL

Item #: WB672085

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $108.00 Save up to 14%
Price: $ 92.95
Product Information
Customer Review
Product Q&A
Accessories
Protecta® Comfort Construction Style Positioning Harness, Tongue & Pass-Thru Buckle, XL

3M™ Protecta® Construction-Style Positioning Harness with a fixed D-ring to minimize workday readjustment, and breathable Shoulder/Hip Padding. Plus, a durable and sturdy belt, Tongue-Buckle Leg Connection, Pass-Through Chest Connection, and Back and Side D-rings. Specially designed for added comfort and convenience, these harnesses are rated for 420 lbs (190 kg) total working weight. Hardware features include Tongue-Buckle Leg Connection, Pass-Thru Chest Connection, Parachute Torso Buckle, a Back D-ring, Side D-rings. The Back D-ring provides a general fall arrest device connection point. Side D-rings located on hips are used for attachment of positioning devices to allow workers use of both hands.

Features
  • Fixed D-ring reduces the need for readjustment throughout the workday.
  • Modern design gives harness a fresh and sleek look.
  • Back D-ring, Tongue-Buckle Leg Connection, Pass-Through Chest Connection.
  • Foam hip pad with mesh provides extra comfort and breathability
  • Moisture-wicking, breathable back padding with soft edging for added comfort
  • Impact indicators make it easy to inspect the harness for prior damaging impact loads.
  • Protected labels for long-term identification and inspection.
  • ANSI-compliant auto-resetting lanyard keepers for fast and easy parking of snap hooks and carabiners.
Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDProtecta®
    • DESCRIPTIONProtecta® Construction Style Positioning Harness
    • MANUFACTURERS PART NUMBER1161310
    • MATERIAL(S)Polyester Webbing
    • PACKAGE QUANTITY1
    • SIZEXL
    • STYLEConstruction Style Positioning Harness
    • TYPEConstruction Style Positioning Harness
    • CHEST CONNECTION TYPEPass-Through
    • SIDE D RINGYes
    • LEG CONNECTION TYPETongue Buckle
    • WEIGHT CAPACITY420 lbs
    • BACK D RINGYes
    • PADNo
    • RING TYPEBack & Side D-rings
    • BELTNo
    • TENSILE STRENGTH3600 lbs
    • FRONT D RINGNo
    • APPROVALS OR CERTIFICATIONSANSI Z359.11, OSHA 1926.502

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!