+

Customers Also Viewed
Patented Miller DuraFlex™ Harnesses feature specially formulated elastomer webbing that stretches and conforms to the shape of the worker preventing any bunching, binding or kinking. With added comfort, DuraFlex™ Harnesses offer wider end-user acceptance - A comfortable harness is worn properly, enhancing compliance and safety on the job site. Because DuraFlex Harnesses™ are stretchable, the worker has greater mobility with less fatigue. Rated to 400-lbs. (181.4 kg) capacity. Includes friction buckle shoulder straps and mating buckle legs straps.
Features
- Resists environmental effects to maintain its high-performance level
- 6,000 lb. tensile strength surpasses the standard
- Sub-pelvic strap distributes weight for added support after a fall
- Forged steel back D-ring for maximum strength and dependability.
- Soft and flexible D-ring back pad further enhances comfort.
- Lanyard ring allows user to attach the lanyard when not in use, minimizing hazards associated with the lanyard hanging freely. Buckle adjustments in the shoulder, chest and leg straps ensure proper fit
- Fall indicator/warning flag deploys in the event of a fall to indicate that the harness should be removed from service.
- Self-contained label pack encapsulates labels minimizing damage and loss.
- Integrated and oversized pull-free lanyard rings.
- Recommended for construction and manufacturing industry use. Confined space and fall from height hazards.
- Meets all applicable OSHA, ANSI and CSA standards.
- Harness is rated to 400-Pound maximum working capacity.
Product Specifications
- COLOR FINISHGreen
- BRANDMiller®
- DESCRIPTIONDuraflex® Harness
- INCLUDESPull Free Lanyard Ring, Belt Loop
- MANUFACTURERS PART NUMBERE650-58/UGN
- MATERIAL(S)Polyester
- PACKAGE QUANTITY1
- SIZEOne Size
- STYLEFull Body Harness
- WEIGHT LBS1
- PADNo
- BUCKLE TYPEMating, Tongue
- BELTNo
- LEG CONNECTION TYPETongue Buckle
- BACK D RINGYes
- SIDE D RINGYes
- FRONT D RINGNo
- NUMBER OF LEGS2
- CHEST STRAP BUCKLEMating Buckle
- SHOULDER STRAP BUCKLEFriction, Pass-Through
- LEG STRAP BUCKLETongue
- D-RINGStand-Up
- TENSILE STRENGTH5,000 lbs
- WEIGHT CAPACITY400 lbs
- APPLICATIONConstruction, Confined Space
- APPROVALS OR CERTIFICATIONSOSHA , ANSI And CSA Standards
-
Miller DuraFlex Stretchable Harness
There are no questions for this product.

3M PROTECTA® D-Ring Extension 1385000 D-Ring At One End Snap Kook At Other x 18"L
Item #: B825084
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$34.00

Ergodyne® Squids® Arm Band ID/Badge Holder HV, Hi-Vis Orange, 19951
Item #: B910983
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$3.95

D-Ring Anchor Plates, DBI-Sala™ 2101630
Item #: B312189
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$42.00

Miller® Cross-Arm Strap, 6-ft., D-rings, 8183/6FTGN
Item #: B313414
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$40.95

ERB 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White
Item #: 994251
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$7.25

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
Item #: 708119
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.88

Global Industrial™ Micro-Foam Nitrile Coated Nylon Gloves, 15 Gauge, Large, 1 Pair - Pkg Qty 12
Item #: 708122L
Not Yet Rated
Free Shipping
$40.80

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12
Item #: 708123L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$30.00
Popular item in this category
Miller DuraFlex® Stretchable Harness, Mating Sub-Strap Buckle, Universal, E650/UGN
Item #: B2255101
Not Yet Rated
Free Shipping
Available on or around 02/10/2021
$129.95

Miller DuraFlex® Stretchable Harness, Tongue Sub-Strap Buckle, Universal, E650-58/UGN
$149.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories