Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FallTech® 7008 Tradesman 1-D Full Body Harness, 1 Back D-ring, Size UniFit

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

FallTech® 7008 Tradesman 1-D Full Body Harness, 1 Back D-ring, Size UniFit

Item #: WBB1917154

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $91.00 Save up to 2%
Price: $ 88.95
Product Information
Customer Review
Product Q&A
Accessories
FallTech® 7008 Tradesman 1-D Full Body Harness, 1 Back D-ring, Size UniFit

Features:
  • 1 Back D-ring
  • Tongue Buckle Legs and Mating Buckle Chest
  • Single back d-ring for fall arrest
  • 5 points of adjustment (chest, legs and torso)
  • 9-position, heavy-duty tongue buckle leg straps
  • Twin torso keepers for stowing idle lanyard connectors
  • Forged alloy steel hardware
  • Paired friction roller adjusters on front torso
  • Size: universal fit
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHBlack
    • BRANDFallTech®
    • DESCRIPTIONTradesman 1-D Full Body Harness
    • MANUFACTURERS PART NUMBER7008
    • MATERIAL(S)Polyester Web
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • STYLEFull Body Harness
    • TYPEWork Positioning
    • WEIGHT LBS3.5
    • CHEST CONNECTION TYPEMating Buckle
    • SIDE D RINGNo
    • APPLICATIONConstruction, General Industry
    • NUMBER OF LEGS2
    • LEG CONNECTION TYPETongue Buckle
    • WEIGHT CAPACITY310 lbs
    • BACK D RINGYes
    • RING TYPEBack D-ring
    • FRONT D RINGNo
    • APPROVALS OR CERTIFICATIONSOSHA 1926.502 / ANSI Z359.13-2013

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!