Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
FallTech® 7008T Titanium® 1-D Full Body Harness, 1 Back D-ring, Size UniFit

Rollover image to zoom in

Click image to enlarge

See all 26 items in product family

FallTech® 7008T Titanium® 1-D Full Body Harness, 1 Back D-ring, Size UniFit

Item #: WBB1917128

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 140.95
Product Information
Customer Review
Product Q&A
Accessories
FallTech® 7008T Titanium® 1-D Full Body Harness, 1 Back D-ring, Size UniFit

Features:
  • 1 Back D-ring
  • Tongue Buckle Legs and Mating Buckle Chest
  • Padded dorsal D-ring and shoulder assembly with protective outer skin
  • MicroShield® poly-coat technology provides longer life and superior wear resistance
  • Twin torso keepers for stowing idle lanyard connectors
  • Paired friction roller adjusters on front torso
  • Size: universal fit
Documents
Documents

Documents are in PDF format

Product Specifications

    • COLOR FINISHRed
    • BRANDFallTech®
    • DESCRIPTIONTitanium® 1-D Full Body Harness
    • MANUFACTURERS PART NUMBER7008T
    • MATERIAL(S)Polyester Web
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • STYLEFull Body Harness
    • TYPEClimbing, Descent Control
    • WEIGHT LBS4.1
    • CHEST CONNECTION TYPEMating Buckle
    • SIDE D RINGNo
    • APPLICATIONConstruction, General Industry
    • NUMBER OF LEGS2
    • LEG CONNECTION TYPEMating Buckle
    • WEIGHT CAPACITY425 lbs
    • BACK D RINGYes
    • RING TYPEBack D-ring
    • FRONT D RINGNo
    • APPROVALS OR CERTIFICATIONSOSHA 1926.502 / ANSI Z359.13-2013

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!