Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gemtor 855H-2, Full-Body Harness - Hip D-Rings - Universal - Tongue Buckle Waist Belt/Legs
See all 50 items in product family

Gemtor 855H-2, Full-Body Harness - Hip D-Rings - Universal - Tongue Buckle Waist Belt/Legs

Item #: WBB449126

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 127.95
Product Information
Customer Review
Product Q&A
Gemtor 855H-2, Full-Body Harness - Hip D-Rings - Universal - Tongue Buckle Waist Belt/Legs

855H-2 - with positioning D-rings on back pad, tongue buckle leg straps (Universal size). Sub-pelvic, polyester full-body harness with foam back pad, and removable, heavy-duty tongue buckle waist belt. Other Features Include adjustable shoulder straps and pass thru chest straps and tongue buckle leg straps. Meets OSHA, ANSI standards.

Product Specifications

    • COLOR FINISHBlack
    • BRANDGemtor
    • DESCRIPTIONFull-Body Harness, Univ
    • MANUFACTURERS PART NUMBER855H-2
    • MATERIAL(S)Polyester Web
    • SIZEOne Size
    • STYLEVest Style Harness
    • TYPEMulti-Purpose, Work Positioning
    • SIDE D RINGYes
    • APPLICATIONConstruction, General Industry
    • LEG CONNECTION TYPEQuick Connect
    • WEIGHT CAPACITY350 lbs
    • BACK D RINGYes
    • BELTYes
    • FRONT D RINGNo
    • CONNECTION TYPEQuick Connect Chest Strap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed