Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gemtor 932H-2, Full-Body Harness - Hip D-Rings - Universal - Friction Buckle Leg Straps
See all 50 items in product family

Gemtor 932H-2, Full-Body Harness - Hip D-Rings - Universal - Friction Buckle Leg Straps

Item #: WBB448994

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($149.90)

Price: $74.95
Product Information
Customer Review
Product Q&A
Gemtor 932H-2, Full-Body Harness - Hip D-Rings - Universal - Friction Buckle Leg Straps

Features Include:
  • Polyester webbing
  • Lightweight
  • Tongue buckle leg straps
  • Pass thru chest strap
  • Anti-tangle strap across back
  • Chest strap retainers with replaceable, breakaway snaphook holder
  • Protective label cover
  • Meets OSHA, ANSI standards
  • New York State Approval # 9594
  • Hip D-rings, (Universal)

Product Specifications

    • COLOR FINISHYellow
    • BRANDGemtor
    • DESCRIPTIONFull-Body Harness, Univ
    • MANUFACTURERS PART NUMBER932H-2
    • MATERIAL(S)Polyester Web
    • SIZEOne Size
    • STYLEFull Body Harness
    • TYPEMulti-Purpose, Work Positioning
    • SIDE D RINGNo
    • APPLICATIONConstruction, General Industry
    • LEG CONNECTION TYPEFriction Buckle Leg Strap
    • WEIGHT CAPACITY350 lbs
    • BACK D RINGYes
    • BELTNo
    • FRONT D RINGNo
    • CONNECTION TYPEQuick Connect Chest Strap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!