Take 15% off your entire order!

Offer applied at checkout

Gemtor 855H-4, Full-Body Harness - Hip D-Rings - XL - Quick Connect Chest

Gemtor 855H-4, Full-Body Harness - Hip D-Rings - XL - Quick Connect Chest

Item #: WBB449127

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $127.95

Save $6.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gemtor 855H-4, Full-Body Harness - Hip D-Rings - XL - Quick Connect Chest

855H-4 - with positioning D-rings on back pad, tongue buckle leg straps (XL). Sub-pelvic, polyester full-body harness with foam back pad, and removable, heavy-duty tongue buckle waist belt. Other Features Include adjustable shoulder straps and pass thru chest straps and tongue buckle leg straps. Meets OSHA, ANSI standards.

Product Specifications

  • COLOR FINISHBlack
  • BRANDGemtor
  • DESCRIPTIONFull-Body Harness, XL
  • MANUFACTURERS PART NUMBER855H-4
  • MATERIAL(S)Polyester Web
  • SIZEOne Size
  • STYLEVest Style Harness
  • TYPEMulti-Purpose, Work Positioning
  • BACK D RINGYes
  • SIDE D RINGYes
  • FRONT D RINGNo
  • BELTYes
  • LEG CONNECTION TYPEQuick Connect
  • WEIGHT CAPACITY350 lbs
  • CONNECTION TYPEQuick Connect Chest
  • APPLICATIONConstruction, General Industry
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Gemtor 859H-4, Full-Body Harness - Hip D-Rings - XL - Tongue Buckle Waist Belt/Legs

Item #: B449129

Not Yet Rated

Usually ships in 2 to 5 days

$99.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Gemtor 855H-4, Full-Body Harness - Hip D-Rings - XL - Quick Connect Chest

Gemtor 855H-4, Full-Body Harness - Hip D-Rings - XL - Quick Connect Chest

Item #: WBB449127

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant