Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gemtor 859H-4, Full-Body Harness - Hip D-Rings - XL - Tongue Buckle Waist Belt/Legs
See all 50 items in product family

Gemtor 859H-4, Full-Body Harness - Hip D-Rings - XL - Tongue Buckle Waist Belt/Legs

Item #: WBB449129

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($199.90)

Price: $99.95
Product Information
Customer Review
Product Q&A
Gemtor 859H-4, Full-Body Harness - Hip D-Rings - XL - Tongue Buckle Waist Belt/Legs

Harness, lightweight, polyester, tongue buckle leg straps/waist belt, quick connect chest strap, sub-pelvic, Hip D-rings, 44"-52" waist.

Product Specifications

    • COLOR FINISHBlack
    • BRANDGemtor
    • DESCRIPTIONFull-Body Harness, XL
    • MANUFACTURERS PART NUMBER859H-4
    • MATERIAL(S)Polyester Web
    • SIZEOne Size
    • STYLEVest Style Harness
    • TYPEMulti-Purpose, Work Positioning
    • SIDE D RINGYes
    • APPLICATIONConstruction, General Industry
    • LEG CONNECTION TYPEQuick Connect
    • WEIGHT CAPACITY350 lbs
    • BACK D RINGNo
    • BELTYes
    • FRONT D RINGNo
    • CONNECTION TYPEQuik Connect Chest Strap

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!