Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gemtor 900H-4, Full-Body Harness - Hip D-Rings - XL - Quick Connect Leg & Chest Straps
See all 50 items in product family

Gemtor 900H-4, Full-Body Harness - Hip D-Rings - XL - Quick Connect Leg & Chest Straps

Item #: WBB449133

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($131.90)

Price: $65.95
Product Information
Customer Review
Product Q&A
Gemtor 900H-4, Full-Body Harness - Hip D-Rings - XL - Quick Connect Leg And Chest Straps

Lightweight, sub-pelvic, polyester full-body harness. Designed for ease of mobility and all day comfort. Features Include Pass thru leg straps and chest strap. New York State Approval # 9592. Meets OSHA, ANSI standards
900H-4 - with hip D-rings, (XL).

Product Specifications

    • COLOR FINISHBlack
    • BRANDGemtor
    • DESCRIPTIONFull-Body Harness, XL
    • MANUFACTURERS PART NUMBER900H-4
    • MATERIAL(S)Polyester Web
    • SIZEXL
    • STYLEVest Style Harness
    • TYPEMulti-Purpose, Work Positioning
    • SIDE D RINGYes
    • APPLICATIONConstruction, General Industry
    • LEG CONNECTION TYPEQuick Connect
    • WEIGHT CAPACITY350 lbs
    • BACK D RINGNo
    • BELTNo
    • FRONT D RINGNo
    • CONNECTION TYPEQuick Connect Chest & Leg Straps

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!