Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Gemtor 933H-4, Full-Body Harness - Hip D-Rings - XL -Quick Connect Buckles
See all 50 items in product family

Gemtor 933H-4, Full-Body Harness - Hip D-Rings - XL -Quick Connect Buckles

Item #: WBB449000

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($161.90)

Price: $80.95
Product Information
Customer Review
Product Q&A
Gemtor 933H-4, Full-Body Harness - Hip D-Rings - XL -Quick Connect Buckles

Features & Benefits:
  • Full-size front D-ring
  • Lightweight, Sub-pelvic
  • Pass thru leg straps
  • Pass thru at hip for easy donning
  • Spring-loaded shoulder strap adjuster
  • Anti-tangle strap
  • Accessory ring holds lanyard snaphook when not in use
  • Meets OSHA, ANSI standards
  • Hip D-rings, (XL)

Product Specifications

    • COLOR FINISHYellow
    • BRANDGemtor
    • DESCRIPTIONFull-Body Harness, XL
    • MANUFACTURERS PART NUMBER933H-4
    • MATERIAL(S)Polyester Web
    • SIZEXL
    • STYLEFull Body Harness
    • TYPEMulti-Purpose, Work Positioning
    • SIDE D RINGYes
    • APPLICATIONConstruction, General Industry
    • LEG CONNECTION TYPEPass Thru
    • WEIGHT CAPACITY350 lbs
    • BACK D RINGYes
    • BELTNo
    • FRONT D RINGYes
    • CONNECTION TYPEQuick Connect Buckles

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed