Gemtor 933-4, Full-Body Harness - XL
See all 50 items in product family

Gemtor 933-4, Full-Body Harness - XL

Item #: WBB448998

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($135.90)

Price: $67.95
Product Information
Customer Review
Product Q&A
Gemtor 933-4, Full-Body Harness - XL

Features & Benefits:
  • Full-size front D-ring
  • Lightweight, Sub-pelvic
  • Pass thru leg straps
  • Pass thru at hip for easy donning
  • Spring-loaded shoulder strap adjuster
  • Anti-tangle strap
  • Accessory ring holds lanyard snaphook when not in use
  • Meets OSHA, ANSI standards
  • XL size

Product Specifications

    • COLOR FINISHYellow
    • BRANDGemtor
    • DESCRIPTIONFull-Body Harness, XL
    • MANUFACTURERS PART NUMBER933-4
    • MATERIAL(S)Polyester Web
    • SIZEXL
    • STYLEFull Body Harness
    • TYPEMulti-Purpose, Work Positioning
    • SIDE D RINGNo
    • APPLICATIONConstruction, General Industry
    • LEG CONNECTION TYPEPass Thru
    • WEIGHT CAPACITY350 lbs
    • BACK D RINGYes
    • BELTNo
    • FRONT D RINGYes
    • CONNECTION TYPEQuick Connect Buckles

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!