Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Delta™ II No-Tangle Construction Harness, DBI/SALA 1103512
See all 124 items in product family

Delta™ II No-Tangle Construction Harness, DBI/SALA 1103512

Item #: WBB313497

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $171.00 Save up to 14%
Price: $ 146.95
Product Information
Customer Review
Product Q&A
Accessories
Delta™ II No-Tangle Construction Harness, DBI/SALA 1103512

Delta™ Construction Style Positioning Harness, Loops for Belt - Model # 1103512. Back and side D-rings, pass-thru buckle leg straps, loops for belt (size Universal).

Features:
  • No-tangle design
  • Stand-up back D-ring
  • Side D-rings
  • Pass-thru buckle leg straps
  • Loops for body belt
  • Repel™ webbing
  • Built-in lanyard keepers
  • Revolver™ vertical torso adjusters
  • Impact Indicator
  • Protected labels, equipped with i-Safe™


Documents

Documents are in PDF format

Product Specifications

    • LENGTH INCHES10-1/2 in
    • WIDTH INCHES8-1/2 in
    • HEIGHT INCHES13-1/2 in
    • COLOR FINISHBlue/Gray
    • BRANDDBI-Sala®
    • DESCRIPTIONDelta™ II Construction Style Positioning Harness
    • MANUFACTURERS PART NUMBER1103512
    • MATERIAL(S)Polyester Web
    • SIZEOne Size
    • STYLECross-Over Style Harness
    • TYPEMulti-Purpose, Work Positioning
    • WEIGHT LBS3.10 lb
    • CHEST CONNECTION TYPE--
    • SIDE D RINGYes
    • APPLICATIONConstruction, Oil and Gas, Transportation, General Industry
    • LEG CONNECTION TYPEPass Thru
    • WEIGHT CAPACITY420 lbs
    • BACK D RINGYes
    • RING TYPEBack D-Ring, Side D-Rings
    • BELTNo
    • FRONT D RINGNo
    • APPROVALS OR CERTIFICATIONSANSI and OSHA

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Additional Specifications?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result