Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ExoFit™ XP Harnesses, DBI/SALA 1110101
See all 40 items in product family

ExoFit™ XP Harnesses, DBI/SALA 1110101

Item #: WBB313494

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $404.00 Save up to 12%
Price: $ 353.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
HARN QC 1D MED XP
  • Other sizes available
  • Has all the great features of the Exofit, but also includes the patented Stand-Up D-Ring with built in impact indicator
  • Removable back and leg padding for easy washing, and built in lanyard keepers
  • Style: Vest

Product Specifications

    • LENGTH INCHES10-1/2 in
    • WIDTH INCHES8-1/2 in
    • HEIGHT INCHES13-1/2 in
    • COLOR FINISHNavy/Yellow
    • BRANDDBI-Sala®
    • DESCRIPTIONExoFit™ XP Vest-Style Harness
    • MANUFACTURERS PART NUMBER1110101
    • MATERIAL(S)Polyester Web
    • SIZEM
    • STYLEVest Style Harness
    • TYPEMulti-Purpose
    • WEIGHT LBS4.40 lb
    • CHEST CONNECTION TYPEQuick Connect
    • SIDE D RINGNo
    • APPLICATIONConstruction, Oil and Gas, Transportation, General Industry
    • APPROVALANSI and OSHA
    • LEG CONNECTION TYPEQuick Connect
    • WEIGHT CAPACITY420 lbs
    • BACK D RINGYes
    • RING TYPEBack D-Ring
    • BELTNo
    • FRONT D RINGNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Additional Diagrams?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed