Take 15% off your entire order!

Offer applied at checkout

ExoFit™ Harnesses, DBI-Sala™ 1108576, Medium

ExoFit™ Harnesses, DBI-Sala™ 1108576, Medium

Item #: WBB313328

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

$384.00 up to 10% OFF

Price: $344.95

Save $17.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ExoFit™ Harnesses, DBI/SALA 1108576, Medium
  • Wrap around no-tangle design slips on like a vest, making it quicker and easier to put on while providing ventilation, comfort, padding and security
  • Style: Vest

Product Specifications

  • LENGTH INCHES10-1/2
  • WIDTH INCHES8-1/2 in
  • HEIGHT INCHES13-1/2
  • COLOR FINISHYellow/Navy
  • BRANDDBI-Sala®
  • DESCRIPTIONExoFit™ Vest-Style Positioning Harness
  • MANUFACTURERS PART NUMBER1108576
  • MATERIAL(S)Polyester Web
  • SIZEM
  • STYLEVest Style Harness
  • TYPEMulti-Purpose, Work Positioning
  • WEIGHT LBS5.30 lb
  • BACK D RINGYes
  • SIDE D RINGYes
  • FRONT D RINGNo
  • CHEST CONNECTION TYPEQuick Connect
  • RING TYPEBack & Side D-Rings
  • BELTNo
  • LEG CONNECTION TYPEQuick Connect
  • PROMOTIONNo
  • WEIGHT CAPACITY420 lbs
  • APPLICATIONConstruction, Oil and Gas, Transportation, General Industry
  • APPROVALS OR CERTIFICATIONSANSI and OSHA
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: October 25, 2013

    Everybody likes it
    Your review:
    Wish I could justify buying one for me.
Product Q & A

There are no questions for this product.

Popular item in this category

ExoFit™ Construction Harnesses, DBI-Sala™ 1108601, Medium

Item #: B313174

Not Yet Rated

Usually ships in 2 to 5 days

$352.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ExoFit™ Harnesses, DBI-Sala™ 1108576, Medium

ExoFit™ Harnesses, DBI-Sala™ 1108576, Medium

Item #: WBB313328

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant